Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Super Rosin 60Gxm3, Unwashed Type

Super Rosin 60Gxm3, Unwashed Type 60GXM3-16

3.00 (1)
Item.#
02211937
Mfr.#
60GXM3-16
Package Qty.
1Roll
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Purpose
Retrofit modification of precion electronic equipments Robot soldering work
Content (%)
Flux: 2.8 halide: 0.11
Spread Rate (%)
Oxidized copper plate: 91
Unit
1.0kg
Weight (kg)
1
Tin (%)
60%
2014 TRUSCO Published Page
1-2293
Alloy Composition (Wt %)
Sn:60,Pb:40
Wire Diameter (phi mm)
1.6
TRUSCO Part Number
116-6956
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
At work, you can use
3
From Japan
On 2016-02-26 18:28:28
Previously, we use in the company. Price, I bought more of here is for cheap. Of the soldering iron, but I think that there is no problem in much use there are times when difficult arrived occasionally might lack temperature adjustment.
This review is about item#02211894.