Buy more than* S$200* and get FREE SHIPPING

  • ALMIT Leaded Solder 60A

ALMIT Leaded Solder 60A KR-19 60A-0.65

1.00 (1)
Item.#
02212016
Mfr.#
KR-19 60A-0.65
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Caution
Stainless steel can only use SUS304, SUS301, SUS430.
Solid Phase/Liquid phase Temperature (degree c)
183/190
Weight (kg)
0.8
Alloy Composition (Wt %)
Sn60-Pb40
Wire Diameter (phi mm)
0.65
Content (%)
2.5 Flux:
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Joining of stainless steel wire
1
From Japan
On 2009-10-16 01:29:52
Almost no stainless steel
This review is about item#02212052.