Buy more than* S$200* and get FREE SHIPPING

  • Almit, Sn60, Solder Tar

Almit, Sn60, Solder Tar KR-19RMA 60A-0.8

5.00 (4)
Item.#
02212043
Mfr.#
KR-19RMA 60A-0.8
Package Qty.
1Roll
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Alloy Composition (Wt %)
Sn60-Pb40
Content (%)
2.7 to 3.9 (P-3): flux
Weight (kg)
1
Solid Phase/Liquid phase Temperature (degree c)
183/190
Wire Diameter (phi mm)
0.8
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Retouching the board
5
From Japan
On 2018-01-29 08:12:05
I have been patronizing since long ago. Even if it is kept for a long time, it does not change and solderability is good so I am satisfied.
This review is about item#02212043.
Maintenance of audio equipment
5
From Japan
On 2017-11-23 13:23:19
The price is expensive, but the aluminum solder is a standard. Since it is a non-cleaning type, I would like to adopt secure solder even after ten years have passed.
This review is about item#2212061.
Production of guitar shield and audio cable
5
From Japan
On 2015-11-24 20:02:52
I searched on the internet and chosen by performance and durability. I am pleased because it has good workability and name value of this solder.
This review is about item#02212061.
Substrate assembly parts soldering
5
From Japan
On 2013-12-02 07:55:31
Although the amount of money is higher than other Japanese products, I am using the actual results of the manufacture of thread solder.
This review is about item#02212025.