Buy more than* S$200* and get FREE SHIPPING

  • Almit, Sn60, Solder Tar

Almit, Sn60, Solder Tar KR-19RMA 60A-1.0

5.00 (2)
Item.#
02212061
Mfr.#
KR-19RMA 60A-1.0
Package Qty.
1Roll
Ship pack of
1
179.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Alloy Composition (Wt %)
Sn60-Pb40
Content (%)
2.7-3.9 (P-3): Flux
Weight (kg)
1
Solid Phase/Liquid phase Temperature (degree c)
183/190
Wire Diameter (phi mm)
1.0
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Production of guitar shield and audio cables
5
From Japan
On 2015-11-24 20:02:52
I chose in the performance and durability by searching on the Internet. On good workability, because there is also the solder of the name value, we gladly.
This review is about item#02212061.
Substrate assembly parts soldering
5
From Japan
On 2013-12-02 07:55:31
Although the amount of money is higher than other Japanese products, I am using the actual results of the manufacture of thread solder.
This review is about item#02212025.