Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ALMIT Leaded Solder 60A

ALMIT Leaded Solder 60A KR-19 60A-1.2

1.00 (1)
Item.#
02212077
Mfr.#
KR-19 60A-1.2
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Caution
Stainless steel can only use SUS304, SUS301, SUS430.
Solid Phase/Liquid phase Temperature (degree c)
183/190
Wire Diameter (phi mm)
1.2
Alloy Composition (Wt %)
Sn60-Pb40
Content (%)
2.5 Flux:
Weight (kg)
1
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Joining of stainless steel wire
1
From Japan
On 2009-10-16 01:29:52
Almost no stainless steel
This review is about item#02212052.