Buy more than* S$200* and get FREE SHIPPING

  • Superosin Gx, Shatterproof Type

Superosin Gx, Shatterproof Type 50GXB-10

Item.#
02212113
Mfr.#
50GXB-10
Package Qty.
1Roll
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Weight (kg)
1
Alloy Composition (Wt %)
SN:50, Pb: remainder
Content (%)
Flux: 1.9 Halide :0.70
TRUSCO Part Number
116-6573
Spread Rate (%)
Oxidized plate: 90 or more
Solid Phase/Liquid phase Temperature (degree c)
About 183/about 215
Wire Diameter (phi mm)
1.0