Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Superosin Gx, Shatterproof Type

Superosin Gx, Shatterproof Type 50GXB-12

Item.#
02212122
Mfr.#
50GXB-12
Package Qty.
1Roll
Ship pack of
1
92.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Weight (kg)
1
2014 TRUSCO Published Page
1-2293
Alloy Composition (Wt %)
Sn: 50, Pb: the balance
Content (%)
Flux: 1.9 halide: 0.70
TRUSCO Part Number
116-6581
Spread Rate (%)
Oxide board: more than 90
Solid Phase/Liquid phase Temperature (degree c)
About 183/ about215
Wire Diameter (phi mm)
1.2