Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Superosin Gx, Shatterproof Type

Superosin Gx, Shatterproof Type 50GXB-16

Item.#
02212131
Mfr.#
50GXB-16
Package Qty.
1Roll
Ship pack of
1
87.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
1
Solid Phase/Liquid phase Temperature (degree c)
About 183/ about 215
Wire Diameter (phi mm)
1.6
Spread Rate (%)
Oxidized plate: 90 or more
Alloy Composition (Wt %)
Sn:50, Pb:remainder
Content (%)
Flux: 1.9 Halide :0.70
TRUSCO Part Number
116-6590