Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Superosin Gx, Shatterproof Type

Superosin Gx, Shatterproof Type 60GXB-10

5.00 (2)
Item.#
02212156
Mfr.#
60GXB-10
Package Qty.
1Roll
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-08-08
Now we ship to...
...see all
Item Feature
Weight (kg)
1
Content (%)
Flux: 1.9 Halide :0.69
TRUSCO Part Number
116-6611
Alloy Composition (Wt %)
Sn:60, Pb:40
Wire Diameter (phi mm)
1.0
Spread Rate (%)
Copper-oxide board: 93
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Soldering
5
From Japan
On 2016-06-02 14:58:46
Although I used various manufacturers, I have only used this of Ishikawa metal for about 10 years ago. It stretches well, smells and smoke is also the best.
This review is about item#02212156.
Soldering of terminal and wire
5
From Japan
On 2016-04-17 14:44:18
When soldering terminals or thick wires or sending solder to a relatively large area, I think this solder is best. With lead - free, this is not going.
This review is about item#02212156.