Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Superosin Gx, Shatterproof Type

Superosin Gx, Shatterproof Type 60GXB-12

5.00 (2)
Item.#
02212165
Mfr.#
60GXB-12
Package Qty.
1Roll
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
1
Alloy Composition (Wt %)
Sn: 60, Pb: 40
Wire Diameter (phi mm)
1.2
Spread Rate (%)
Oxidized copper plate: 93
Content (%)
Flux: 1.9 halide: 0.69
Description
Solder scattering Prevention of high reliability flux-cored. Ideal for precision electronic components to a line 径迄 processable of 0.2mm because there is no slit. When you save long time, the insulating good residue no hygroscopic degradation of the flux.almost odorless fuming at least.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Soldering
5
From Japan
On 2016-06-02 14:58:46
Although I used various manufacturers, I have only used this of Ishikawa metal for about 10 years ago. It stretches well, smells and smoke is also the best.
This review is about item#02212156.
Soldering of terminal and wire
5
From Japan
On 2016-04-17 14:44:18
When soldering terminals or thick wires or sending solder to a relatively large area, I think this solder is best. With lead - free, this is not going.
This review is about item#02212156.