Buy more than* S$200* and get FREE SHIPPING

  • Superosin Gx, Shatterproof Type

Superosin Gx, Shatterproof Type 60GXB-16

5.00 (2)
Item.#
02212174
Mfr.#
60GXB-16
Package Qty.
1Roll
Ship pack of
1
87.52 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
1
Wire Diameter (phi mm)
1.6
Spread Rate (%)
Copper-oxide board: 93
Content (%)
Flux: 1.9 Halide: 0.69
TRUSCO Part Number
116-6638
Alloy Composition (Wt %)
Sn:60, Pb:40
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Soldering
5
From Japan
On 2016-06-02 14:58:46
Although we used a lot of manufacturers, from about 10 years ago This Ishikawa metal only do not use. Stretch well, smell and smoke less it's the best.
This review is about item#02212156.
Terminal, soldering wire
5
From Japan
On 2016-04-17 14:44:18
If the flow of the solder to the soldering and a relatively large area of ​​the terminal and thick wire, the solder is I think the best. Does not go do this in a lead-free.
This review is about item#02212156.