Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 415EA, Swivel Caster With Stopper, Rubber Solid Wheel,
  • Screw Type 415EA, Swivel Caster With Stopper, Rubber Solid Wheel,
  • Screw Type 415EA, Swivel Caster With Stopper, Rubber Solid Wheel,

Screw Type 415EA, Swivel Caster With Stopper, Rubber Solid Wheel, 415EA-R100

4.29 (7)
Item.#
02212271
Mfr.#
415EA-R100
Package Qty.
1PC
Ship pack of
1
20.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
27
Brake
Included
Model
415EA Universal car
Shape
Universal car S
TRUSCO Part Number
125-4227
Attachment Height H (mm)
126
Wheel No.
425E
Material (Wheel)
Integrated rubber wheels Includes resin bush
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
50
Screw Dimensions T
M16x2.0
Eccentricity E (mm)
32
Shaft Length L (mm)
40
Turning Radius (mm)
83
Finishing (Metal Compatibletings)
Chrome plating (handle is of unichrome plating)
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
Use the body moving parts of the sealer
2
From Japan
On 2017-01-24 09:04:42
But if you can only improve a little more improvement in that the rotating part of the rotating part there are many troubles to move?
This review is about item#2212332.
Used for foot folding work desk
5
From Japan
On 2015-10-13 15:08:13
For moving the working table, change the foot of the adjuster to freely car, the burden at the time of movement also replacement with a simple been alleviated. Wrench for mounting there and still convenient.
This review is about item#02212314.
Of musical instrument stand for mobile
5
From Japan
On 2013-05-09 12:02:14
In comparison with the other products you'd like to excellent wheel condition plating condition, rotation condition-rolling condition together
This review is about item#02212332.
Use the belt sealer use and Fuji Impulse sealer stand
5
From Japan
On 2012-11-28 17:18:25
Very received a good future washer, spring, nut, because the set sale also been studied is required always Why not?
This review is about item#02212323.
To replace the caster of the hand truck
3
From Japan
On 2012-03-16 14:55:03
Because the manufacturer of from a long time ago no problem in quality. It was good and get comes with a lock nut (M12) after adjustment if possible.
This review is about item#02212314.
We put on a workbench in the foot in the factory along with the washer.
5
From Japan
On 2012-03-12 14:51:52
It is sufficient as it is now
This review is about item#02212305.
And they are used as handmade of the loading platform can be moved quickly.
5
From Japan
On 2012-01-26 13:21:28
Load-bearing, is a large satisfied with the smoothness both of rotation of the bearing.
This review is about item#02212332.