Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Screw Type 415EA, Swivel Caster With Stopper, Rubber Solid Wheel,
  • Screw Type 415EA, Swivel Caster With Stopper, Rubber Solid Wheel,
  • Screw Type 415EA, Swivel Caster With Stopper, Rubber Solid Wheel,

Screw Type 415EA, Swivel Caster With Stopper, Rubber Solid Wheel, 415EA-R150

4.36 (11)
Item.#
02212296
Mfr.#
415EA-R150
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-2040
Brake
Per
Model
415EASwivel
Shape
SwivelS
TRUSCO Part Number
125-4260
Attachment Height H (mm)
180
Wheel No.
425E
Finishing (Metal Compatibletings)
Chromeplating(handleUniqlooverrhodiumplated)
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
60
Screw Dimensions T
M16x2.0
Eccentricity E (mm)
42
Shaft Length L (mm)
40
Turning Radius (mm)
118
Wheel Width (mm)
27
Material (Wheel)
Integratedrubberwheelsresinbushinput
Customer Reviews
5 star 8
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
As a caster for industrial sewing machines
3
From Japan
On 2018-03-18 08:01:22
There is no problem because it is a hammer, but since the sewing machine has about 40 to 50 kg If it does not move for a long time, the rubber wheel deforms «The load resistance is cleared» but the rubber wheel is deformed, the plastic wheel can not be fixed, either can not be satisfied
This review is about item#02212314.
Work parts for industrial high school work.
5
From Japan
On 2018-01-29 17:57:51
I purchased it because it is compatible with small lot and kind.
This review is about item#2212323.
Movement of cutting machine
5
From Japan
On 2017-09-15 16:10:02
Although it was white with a hard wheel from the beginning, since vibration and sound were great when moving, it became possible to exchange quietly with rubber.
This review is about item#02212271.
For signs
5
From Japan
On 2017-07-15 16:43:54
When asking a merchant, a place to be expensive - the trader taught me that I'm buying it for Monotarou
This review is about item#2212323.
Used for main body moving parts of sealer
2
From Japan
On 2017-01-24 09:04:42
Just by moving it is that there are many troubles of rotating parts If things can improve the rotation part a little more?
This review is about item#2212332.
Used on the foot of a folding working desk
5
From Japan
On 2015-10-13 15:08:13
In order to move the work table, the foot adjuster was changed to a free car, easy to change and the burden on the move was alleviated. It is more convenient if there is a wrench for installation.
This review is about item#02212314.
For moving the instrument platform
5
From Japan
On 2013-05-09 12:02:14
I think that both wheel condition, plating condition, rotation condition, and rolling condition are superior to those of other companies
This review is about item#02212332.
Used for belt sealer and Fuji impulse sealer stand
5
From Japan
On 2012-11-28 17:18:25
Very well accepted Whether washers, springs, nuts, and set sale are considered also in the future Is it necessarily necessary?
This review is about item#02212323.
Exchange handheld casters
3
From Japan
On 2012-03-16 14:55:03
Since it is a manufacturer since long ago, there is no problem with quality. It would be nice if you could have attached lock nut (M12) after adjustment if possible.
This review is about item#02212314.
It is attached to the feet of the workbench inside the factory together with the washer.
5
From Japan
On 2012-03-12 14:51:52
It is enough as it is now
This review is about item#02212305.