Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 415EA, Swivel Caster With Stopper, Rubber Solid Wheel,
  • Screw Type 415EA, Swivel Caster With Stopper, Rubber Solid Wheel,
  • Screw Type 415EA, Swivel Caster With Stopper, Rubber Solid Wheel,

Screw Type 415EA, Swivel Caster With Stopper, Rubber Solid Wheel, 415EA-R40

4.50 (10)
Item.#
02212305
Mfr.#
415EA-R40
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Allowable Load (daN)
25
Screw Dimensions T
M12x1.75
Eccentricity E (mm)
20
Shaft Length L (mm)
35
Turning Radius (mm)
51
Wheel Width (mm)
17
Brake
Included
Material (Wheel)
Integrated rubber wheels Includes resin bush
Model
415EA Universal car
Shape
Universal car S
TRUSCO Part Number
125-4120
Attachment Height H (mm)
60
Wheel No.
425G
Wheel Diameter D (phi mm)
40
Finishing (Metal Compatibletings)
Chrome plating (handle is of unichrome plating)
Customer Reviews
5 star 8
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Work parts for industrial high school work.
5
From Japan
On 2018-01-29 17:57:51
I purchased it because it is compatible with small lot and kind.
This review is about item#2212323.
Movement of cutting machine
5
From Japan
On 2017-09-15 16:10:02
Although it was white with a hard wheel from the beginning, since vibration and sound were great when moving, it became possible to exchange quietly with rubber.
This review is about item#02212271.
For signs
5
From Japan
On 2017-07-15 16:43:54
When asking a merchant, a place to be expensive - the trader taught me that I'm buying it for Monotarou
This review is about item#2212323.
Used for main body moving parts of sealer
2
From Japan
On 2017-01-24 09:04:42
Just by moving it is that there are many troubles of rotating parts If things can improve the rotation part a little more?
This review is about item#2212332.
Used on the foot of a folding working desk
5
From Japan
On 2015-10-13 15:08:13
In order to move the work table, the foot adjuster was changed to a free car, easy to change and the burden on the move was alleviated. It is more convenient if there is a wrench for installation.
This review is about item#02212314.
For moving the instrument platform
5
From Japan
On 2013-05-09 12:02:14
I think that both wheel condition, plating condition, rotation condition, and rolling condition are superior to those of other companies
This review is about item#02212332.
Used for belt sealer and Fuji impulse sealer stand
5
From Japan
On 2012-11-28 17:18:25
Very well accepted Whether washers, springs, nuts, and set sale are considered also in the future Is it necessarily necessary?
This review is about item#02212323.
Exchange handheld casters
3
From Japan
On 2012-03-16 14:55:03
Since it is a manufacturer since long ago, there is no problem with quality. It would be nice if you could have attached lock nut (M12) after adjustment if possible.
This review is about item#02212314.
It is attached to the feet of the workbench inside the factory together with the washer.
5
From Japan
On 2012-03-12 14:51:52
It is enough as it is now
This review is about item#02212305.
I use it so that you can move the handmade loading platform quickly.
5
From Japan
On 2012-01-26 13:21:28
Both load bearing and smoothness of bearing rotation are satisfactory.
This review is about item#02212332.