The reviews are automatic translation.
Change dry rack
From Japan
On 2018-04-23 17:37:30
Movement is lighter than before replacement, workability has improved. The price is also cheap and satisfactory.
For bookshelf
From Japan
On 2017-09-13 16:56:38
I was saved because I can easily move the place when setting the bookshelf
For self-made moveable storage base
From Japan
On 2017-07-18 10:44:49
〇 Satisfied with delivery and quality.
〇 Satisfied with cost, product selection, item description.
Movement work of heavy objects in dolly
From Japan
On 2017-07-12 14:57:33
It is purchased simultaneously with 420E. I use it for a trolley when moving heavy items. I got scratches on the floor, I got to work quietly efficiently and comfortably.
Working platform casters
From Japan
On 2017-01-28 19:36:23
The shape of the connection on the wheel was difficult to understand with photographs but somehow attached
Mounted under the base for mobility
From Japan
On 2014-12-07 13:18:30
I attach it to wood, but it is more helpful if wooden screws are attached with a set.
Used for automatic cann · belt sander · router table working table
From Japan
On 2014-03-19 18:36:24
With a wheel diameter of 40 mm, the size of the mounting seat A × B (mm): 51 × 31 was not found. It is convenient because it is size that can be attached directly to the legs of the work table made of 2 x 4.
Used for dolly
From Japan
On 2014-02-26 22:31:39
It was small, but useful.
Used for moving rotary box
From Japan
On 2013-12-11 20:15:10
Rotary bookcase, if you do not attach a castor, you can not move the book after it is stored, but if you use 4 of these, the weight can move smoothly without problems and it is convenient.
Repair of signboard
From Japan
On 2013-12-04 13:59:53
I bought it for the repair of the signboard. Because I was cheap, I thought what it was, but I am firm. The operation was smooth and it was good.