Buy more than* S$200* and get FREE SHIPPING

  • 415E Swivel Caster Stopper, Rubber Solid Wheel,
  • 415E Swivel Caster Stopper, Rubber Solid Wheel,
  • 415E Swivel Caster Stopper, Rubber Solid Wheel,

415E Swivel Caster Stopper, Rubber Solid Wheel, 415E-R40

4.76 (17)
Item.#
02212384
Mfr.#
415E-R40
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Seat A x B (mm)
51 x 31
Mounting Hole Diameter P(mm)
5.5
Wheel Diameter D (phi mm)
40
Brake
With
Model
415E Universal car
Shape
Universal car S
TRUSCO Part Number
125-3824
Wheel No.
425G
Material (Wheel)
Solid rubber wheels Includes plastic bush
Mounting Dimensions XxY (mm)
40 x 20
Wheel Width (mm)
17
Allowable Load (daN)
25
Eccentricity E (mm)
20
Attachment Height H (mm)
58
Allowable Load (daN[kgf])
25[25.5]
Turning Radius (mm)
51
Finishing (Metal Compatibletings)
Chromium plating ( handle is trivalent chromium conversion treated)
Customer Reviews
5 star 13
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.76
17 Customer Reviews
The reviews are automatic translation.
Change dry rack
4
From Japan
On 2018-04-23 17:37:30
Movement is lighter than before replacement, workability has improved. The price is also cheap and satisfactory.
This review is about item#2212357.
For bookshelf
5
From Japan
On 2017-09-13 16:56:38
I was saved because I can easily move the place when setting the bookshelf
This review is about item#2212384.
For self-made moveable storage base
5
From Japan
On 2017-07-18 10:44:49
〇 Satisfied with delivery and quality. 〇 Satisfied with cost, product selection, item description.
This review is about item#02212393.
Movement work of heavy objects in dolly
5
From Japan
On 2017-07-12 14:57:33
It is purchased simultaneously with 420E. I use it for a trolley when moving heavy items. I got scratches on the floor, I got to work quietly efficiently and comfortably.
This review is about item#2212402.
Working platform casters
5
From Japan
On 2017-01-28 19:36:23
The shape of the connection on the wheel was difficult to understand with photographs but somehow attached
This review is about item#2212393.
Mounted under the base for mobility
5
From Japan
On 2014-12-07 13:18:30
I attach it to wood, but it is more helpful if wooden screws are attached with a set.
This review is about item#02212393.
Used for automatic cann · belt sander · router table working table
5
From Japan
On 2014-03-19 18:36:24
With a wheel diameter of 40 mm, the size of the mounting seat A × B (mm): 51 × 31 was not found. It is convenient because it is size that can be attached directly to the legs of the work table made of 2 x 4.
This review is about item#02212384.
Used for dolly
4
From Japan
On 2014-02-26 22:31:39
It was small, but useful.
This review is about item#02212384.
Used for moving rotary box
5
From Japan
On 2013-12-11 20:15:10
Rotary bookcase, if you do not attach a castor, you can not move the book after it is stored, but if you use 4 of these, the weight can move smoothly without problems and it is convenient.
This review is about item#02212393.
Repair of signboard
5
From Japan
On 2013-12-04 13:59:53
I bought it for the repair of the signboard. Because I was cheap, I thought what it was, but I am firm. The operation was smooth and it was good.
This review is about item#02212393.