Buy more than* S$200* and get FREE SHIPPING

  • 415E Swivel Caster Stopper, Rubber Solid Wheel,
  • 415E Swivel Caster Stopper, Rubber Solid Wheel,
  • 415E Swivel Caster Stopper, Rubber Solid Wheel,

415E Swivel Caster Stopper, Rubber Solid Wheel, 415E-R50

4.77 (13)
Item.#
02212393
Mfr.#
415E-R50
Package Qty.
1PC
Ship pack of
1
7.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
21
Attachment Height H (mm)
65
Allowable Load (daN[kgf])
30[30.6]
Turning Radius (mm)
58
Mounting Seat A x B (mm)
70x42
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Brake
Included
Material (Wheel)
Integrated rubber wheels Includes resin bush
Model
415E Universal car
Shape
Universal car S
TRUSCO Part Number
125-3832
Wheel No.
425G
Mounting Dimensions XxY (mm)
56x28
Wheel Width (mm)
20
Allowable Load (daN)
30
Finishing (Metal Compatibletings)
Chromium plating (handle is trivalent chromium conversion treated)
Customer Reviews
5 star 10
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
13 Customer Reviews
The reviews are automatic translation.
Workbench of caster
5
From Japan
On 2017-01-28 19:36:23
It forms of the connecting portion of the top of the wheel it was difficult to understand in the photograph was wearing somehow
This review is about item#2212393.
Attached to the movement for the formula under the base
5
From Japan
On 2014-12-07 13:18:30
I have attached to the timber, but it will be saved more When the wood screws also comes with a set.
This review is about item#02212393.
Use on a workbench of automatic Canna belt sander, router table
5
From Japan
On 2014-03-19 18:36:24
In wheel diameter 40mm, mounting seat A × B (mm): size of 51 × 31 was not found in the other. Because the size to be directly attached to the workbench of the leg made with 2 × 4, it is useful.
This review is about item#02212384.
Used for the carriage
4
From Japan
On 2014-02-26 22:31:39
Small but was helpful.
This review is about item#02212384.
Used for the movement of the rotary bookcase
5
From Japan
On 2013-12-11 20:15:10
Rotary bookcase, you can not move after housing the book and do not put casters, Weighted to this four use is also useful can be moved smoothly without any problems.
This review is about item#02212393.
Repair of signboard
5
From Japan
On 2013-12-04 13:59:53
It was purchased for repair of the sign. Because it was cheap, I thought that or what, but firmly. Behavior was also good and smooth.
This review is about item#02212393.
Production of dolly
5
From Japan
On 2012-11-22 20:20:30
I think that it was good with well-known manufacturer products and it was good at purchasing cheaply. It was particularly good with a stopper.
This review is about item#02212384.
Mobile tennis net
5
From Japan
On 2012-10-11 12:19:17
As expected, the thickness of the steel is firm on the hammer
This review is about item#02212402.
Exchange for the signpole base.
5
From Japan
On 2012-08-12 12:59:55
Because it is a maker item, it can be used with confidence.
This review is about item#02212384.
Work truck, others
5
From Japan
On 2012-07-31 21:28:52
It is a reliable item.
This review is about item#02212393.