Buy more than* S$200* and get FREE SHIPPING

  • 415E Swivel Caster Stopper, Rubber Solid Wheel,
  • 415E Swivel Caster Stopper, Rubber Solid Wheel,
  • 415E Swivel Caster Stopper, Rubber Solid Wheel,

415E Swivel Caster Stopper, Rubber Solid Wheel, 415E-R75

4.75 (12)
Item.#
02212411
Mfr.#
415E-R75
Package Qty.
1PC
Ship pack of
1
10.38 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
75
Brake
Included
Model
415E Universal car
Shape
Universal car S
TRUSCO Part Number
125-3883
Wheel No.
425E
Mounting Dimensions XxY (mm)
56x28
Material (Wheel)
Integrated rubber wheels Includes resin bush
Wheel Width (mm)
21
Allowable Load (daN)
40
Eccentricity E (mm)
29
Attachment Height H (mm)
92
Allowable Load (daN[kgf])
40[40.8]
Turning Radius (mm)
68
Mounting Seat A x B (mm)
70x42
Finishing (Metal Compatibletings)
Chromium plating (handle is trivalent chromium conversion treated)
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Attached to the movement for the formula under the base
5
From Japan
On 2014-12-07 13:18:30
I have attached to the timber, but it will be saved more When the wood screws also comes with a set.
This review is about item#02212393.
Use on a workbench of automatic Canna belt sander, router table
5
From Japan
On 2014-03-19 18:36:24
In wheel diameter 40mm, mounting seat A × B (mm): size of 51 × 31 was not found in the other. Because the size to be directly attached to the workbench of the leg made with 2 × 4, it is useful.
This review is about item#02212384.
Used for the carriage
4
From Japan
On 2014-02-26 22:31:39
Small but was helpful.
This review is about item#02212384.
Used for the movement of the rotary bookcase
5
From Japan
On 2013-12-11 20:15:10
Rotary bookcase, you can not move after housing the book and do not put casters, Weighted to this four use is also useful can be moved smoothly without any problems.
This review is about item#02212393.
Repair of signboard
5
From Japan
On 2013-12-04 13:59:53
It was purchased for repair of the sign. Because it was cheap, I thought that or what, but firmly. Behavior was also good and smooth.
This review is about item#02212393.
Truck production
5
From Japan
On 2012-11-22 20:20:30
Well-known manufacturers have been firmly in the product, also I think that it was good can be bought at cheap. With a stopper It was especially good.
This review is about item#02212384.
Mobile tennis net
5
From Japan
On 2012-10-11 12:19:17
As expected, the hammer is the thickness of the steel has firmly
This review is about item#02212402.
Replacement for the base of the sign pole.
5
From Japan
On 2012-08-12 12:59:55
Because brand item, it can be used to trust.
This review is about item#02212384.
Work for the truck, other
5
From Japan
On 2012-07-31 21:28:52
It is a reliable commodity.
This review is about item#02212393.
To be able to easily move the attachment to the base of the small devices
4
From Japan
On 2012-04-16 12:58:55
Direction freely, with a stopper, is this price. Will be able to under the base easily move four attached to a small device, and that it will be useful.
This review is about item#02212384.