Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 420 A Swivel Caster, Rubber One Wheel
  • Screw Type 420 A Swivel Caster, Rubber One Wheel
  • Screw Type 420 A Swivel Caster, Rubber One Wheel

Screw Type 420 A Swivel Caster, Rubber One Wheel 420A-R50

4.70 (20)
Item.#
02212454
Mfr.#
420A-R50
Package Qty.
1PC
Ship pack of
1
5.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Screw Dimensions T
UNF1/2x20 crests
Model
420A Universal car
Shape
Universal car
TRUSCO Part Number
125-6505
Stopper
None
Wheel No.
425G
Compatible Spanner
21mm
Allowable Load (daN)
30
Purpose
Steal made offices apparatus, furniture, and indoor transportation vehicles, etc.
Material (Wheel)
Integrated rubber wheel with resin bush
Screw Length S (mm)
14
Eccentricity E (mm)
21
Shaft Length L (mm)
14
Attachment Height H (mm)
68
Turning Radius (mm)
47
Wheel Diameter D (phi mm)
50
Mounting Method
Screw type
Wheel Width (mm)
20
Finishing (Metal Compatibletings)
Chrome plating finish (sheet steel)
Customer Reviews
5 star 17
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.70
20 Customer Reviews
The reviews are automatic translation.
As replacement parts of the work chair
5
From Japan
On 2016-09-29 16:58:35
The part that is attached from the beginning went up durability very movement becomes smooth by replacing for durability and performance are different. Replacement of the wheels is also a little expensive because it is possible, but it was good to replace.
This review is about item#8016644.
Hanger of caster
4
From Japan
On 2016-07-22 08:24:47
In making that firm more than I expected to, durability also looks good
This review is about item#02212472.
When the work table freely car mounting
5
From Japan
On 2016-06-06 16:19:21
Are also stable to put a fairly heavy, it is a good feeling.
This review is about item#02212463.
Use the caster repair of the conference desk
5
From Japan
On 2016-04-14 15:48:50
Genuine, we have used as a caster you, but wear violently alternative. Goods of two wheels. Generally it seems good.
This review is about item#08016635.
Truck created
5
From Japan
On 2016-02-25 21:44:57
Rubber was just good hardness
This review is about item#07694687.
It was to move the old showcase
5
From Japan
On 2015-09-23 21:59:25
Of fit dimension things were purchased because it was not in the neighborhood store. Fast and was thankful.
This review is about item#08016626.
The movement of the machine
5
From Japan
On 2015-08-12 17:16:33
Used for the movement of the sorting machine, it is seared of concrete but you can move comfortably
This review is about item#07694671.
Wheel
1
From Japan
On 2015-06-15 18:42:29
W5 / 16 was ordered, but came was 3/8. ...... It can not be mounted on the usability previous
This review is about item#08016565.
Caster exchange of casters chairs
5
From Japan
On 2015-01-29 06:48:57
Purchase for the caster exchange of casters chairs I was able to easily exchange. This satisfaction is also a feeling of use.
This review is about item#07694671.
Repair of the suitcase.
5
From Japan
On 2014-08-31 23:06:49
Small roller diameter also in the neighborhood of the home center, which is said to good assortment, was saved because I did not find what long threaded portion L dimension. High repair of the suitcase, because the same caster could not be obtained, was to repair it screwed by changing the mounting method. Thin roller shaft diameter than the ones that had been attached to the suitcase, but frame steel plate is a bit thin, load-bearing would be all right because it is satisfied. It is half a screw, but as my application, was perfect. Large diameter spur washer and spring washer, because I could not find only a large amount pack here, a for M10 of the approximate value was purchased in the neighborhood hardware store. Since the suitcase with a fondness I think that was good to be repaired at a low cost.
This review is about item#08016617.