Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 420EA Swivel Caster, Rubber Solid Wheel
  • Screw Type 420EA Swivel Caster, Rubber Solid Wheel
  • Screw Type 420EA Swivel Caster, Rubber Solid Wheel

Screw Type 420EA Swivel Caster, Rubber Solid Wheel 420EA-R100

5.00 (7)
Item.#
02212481
Mfr.#
420EA-R100
Package Qty.
1PC
Ship pack of
1
17.96 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Rubber wheels
Eccentricity E (mm)
32
Shaft Length L (mm)
40
Attachment Height H (mm)
126
Turning Radius (mm)
83
Finishing (Metal Compatibletings)
Chrome-plated
Wheel Diameter D (phi mm)
100
Wheel Diameter (phi mm)
100
Model
420EA Universal car
Brake
None
Shape
Universal car
TRUSCO Part Number
125-4219
Allowable Load (daN[kgf])
50[51]
Wheel No.
425E
Wheel Width (mm)
27
Allowable Load (daN)
50
Screw Dimensions T
M16x2.0
Material (Wheel)
Integrated rubber wheels Includes resin bush
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Add caster open stretch gate piece
5
From Japan
On 2016-12-12 21:04:24
No problem was attached. Rust is a worry for use in the field.
This review is about item#2212524.
Attached to the chair
5
From Japan
On 2016-09-29 20:22:41
Was processed for the movement of the chair for work at low cost but is very easy to use is good.
This review is about item#2212515.
Mobile table other
5
From Japan
On 2015-12-01 09:49:08
Since the manufacturer goods had trust is. Also thank your wish next time.
This review is about item#02212551.
Used for foot folding work desk
5
From Japan
On 2015-10-13 15:06:51
For moving the working table, change the foot of the adjuster to freely car, the burden at the time of movement also replacement with a simple been alleviated. Wrench for mounting there and still convenient.
This review is about item#02212524.
Maintenance for belt-type sealer (replacement)
5
From Japan
On 2014-06-20 11:38:08
No problem (if stainless steel use is a little more cheaper)
This review is about item#02212542.
Garage curtain
5
From Japan
On 2011-11-26 21:35:19
OK!
This review is about item#02212524.
As a damaged truck wheel
5
From Japan
On 2011-02-05 06:12:42
One wheel of a four wheels became the original without any discomfort.
This review is about item#02212542.