Buy more than* S$200* and get FREE SHIPPING

  • Screw Type 420EA Swivel Caster, Rubber Solid Wheel
  • Screw Type 420EA Swivel Caster, Rubber Solid Wheel
  • Screw Type 420EA Swivel Caster, Rubber Solid Wheel

Screw Type 420EA Swivel Caster, Rubber Solid Wheel 420EA-R150

4.88 (8)
Item.#
02212506
Mfr.#
420EA-R150
Package Qty.
1PC
Ship pack of
1
32.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Rubber wheels
Shaft Length L (mm)
40
Attachment Height H (mm)
180
Turning Radius (mm)
118
Finishing (Metal Compatibletings)
Chrome plating
Wheel Width (mm)
27
Allowable Load (daN)
60
Screw Dimensions T
M16x2.0
Eccentricity E (mm)
42
Brake
None
TRUSCO Part Number
125-4251
Allowable Load (daN[kgf])
60[61.2]
Wheel No.
425E
2014 TRUSCO Published Page
1-2040
Wheel Diameter D (phi mm)
150
Wheel Diameter (phi mm)
150
Model
420EA Swivel
Material (Wheel)
Rubber integrated wheelsResin bush
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Signs of a sign
4
From Japan
On 2017-07-15 16:46:03
You should leave the tags when you replace them. It will be hard to find after degrading. Even if I understood things of Hammer, I could figure out the number
This review is about item#2212533.
Addition of extendable gate piece open caster
5
From Japan
On 2016-12-12 21:04:24
It was installed without problems. I am worried about rust generation because it is used outdoors.
This review is about item#2212524.
Mounting on chair
5
From Japan
On 2016-09-29 20:22:41
It processed cheaply for working chairs but it is very convenient to use.
This review is about item#2212515.
Mobile table and others
5
From Japan
On 2015-12-01 09:49:08
Because it is a manufacturer item, I was trusted. I will do my best next time as well.
This review is about item#02212551.
Used on the foot of a folding working desk
5
From Japan
On 2015-10-13 15:06:51
In order to move the work table, the foot adjuster was changed to a free car, easy to change and the burden on the move was alleviated. It is more convenient if there is a wrench for installation.
This review is about item#02212524.
Maintenance for belt type sealer (replacement)
5
From Japan
On 2014-06-20 11:38:08
No problem (if using stain a little more)
This review is about item#02212542.
Garage curtain
5
From Japan
On 2011-11-26 21:35:19
OK!
This review is about item#02212524.
As a damaged truck wheel
5
From Japan
On 2011-02-05 06:12:42
One wheel of a four wheels became the original without any discomfort.
This review is about item#02212542.