Buy more than* S$200* and get FREE SHIPPING

  • 420E Swivel Caster, Rubber Solid Wheel
  • 420E Swivel Caster, Rubber Solid Wheel
  • 420E Swivel Caster, Rubber Solid Wheel

420E Swivel Caster, Rubber Solid Wheel 420E-R125

4.81 (16)
Item.#
02212576
Mfr.#
420E-R125
Package Qty.
1PC
Ship pack of
1
24.26 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
60
Eccentricity E (mm)
39
Attachment Height H (mm)
148
Turning Radius (mm)
103
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
Chrome-plated
Mounting Hole Diameter P(mm)
8.8
Brake
None
Model
420E Universal car
Shape
Universal car
TRUSCO Part Number
125-3581
Wheel No.
425E
Mounting Dimensions XxY (mm)
82x40
Material (Wheel)
Integrated rubber wheels Includes resin bush
Customer Reviews
5 star 13
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.81
16 Customer Reviews
The reviews are automatic translation.
For dolly
5
From Japan
On 2017-06-29 17:42:56
I bought it for replacing the dolly coming. It was cheap, durable and saved.
This review is about item#2212567.
For repair of store display stand
5
From Japan
On 2017-03-31 12:13:15
It is a maker item and I have been using the same things so far, so I use it every day without any worries.
This review is about item#2212567.
Product transportation
5
From Japan
On 2017-02-09 10:57:22
I used it for exchanging the wheel of the dolly. For now it can be used without problems.
This review is about item#2212585.
Working platform casters
5
From Japan
On 2017-01-28 19:37:14
I noticed later that it was better with a stopper, but it will be fine for a while.
This review is about item#2212603.
For replacing the hand truck
4
From Japan
On 2016-10-11 19:59:13
I think that it is good to exchange wheels. I got lost with things of nylon + rubber wrapped wheels, but this item I received immediately will be made. Although the installation base was the same, there were also 100, but 85 was chosen because it reduced the height.
This review is about item#2212637.
Carpenter construction work, tools, materials, transport
5
From Japan
On 2016-07-24 19:58:01
I replaced it because the dolly caster got broken.
This review is about item#02212567.
To change the fixing feet of Sakae (dolly)
5
From Japan
On 2016-05-06 10:01:21
I was saved because there was not a nearby home center.
This review is about item#02212567.
For off-the-shelf repair
4
From Japan
On 2015-11-28 09:57:35
I am saved very much because the desired items are available.
This review is about item#02212603.
Exchange trunk case casters
5
From Japan
On 2015-03-24 22:01:53
The things that I have used so far are pretty worn and it is very comfortable as it becomes new.
This review is about item#02212612.
Used for dolly casters
5
From Japan
On 2014-12-05 14:45:41
It was good to buy a cheap and reliable maker item than home center etc.
This review is about item#02212603.