Buy more than* S$200* and get FREE SHIPPING

  • 420E Swivel Caster, Rubber Solid Wheel
  • 420E Swivel Caster, Rubber Solid Wheel
  • 420E Swivel Caster, Rubber Solid Wheel

420E Swivel Caster, Rubber Solid Wheel 420E-R150

4.80 (15)
Item.#
02212585
Mfr.#
420E-R150
Package Qty.
1PC
Ship pack of
1
32.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
1.01
Mounting Hole Diameter P(mm)
8.8
Brake
None
Model
420ESwivel
Shape
Swivel
Turning Radius (mm)
118
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
Chrome-plated
Wheel Width (mm)
27
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
60
Eccentricity E (mm)
42
Attachment Height H (mm)
176
Wheel No.
425E
Mounting Dimensions XxY (mm)
82x40
Material (Wheel)
Integratedrubberwheelsresinbushinput
Customer Reviews
5 star 12
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
For repair of store display stand
5
From Japan
On 2017-03-31 12:13:15
It is a maker item and I have been using the same things so far, so I use it every day without any worries.
This review is about item#2212567.
Product transportation
5
From Japan
On 2017-02-09 10:57:22
I used it for exchanging the wheel of the dolly. For now it can be used without problems.
This review is about item#2212585.
Working platform casters
5
From Japan
On 2017-01-28 19:37:14
I noticed later that it was better with a stopper, but it will be fine for a while.
This review is about item#2212603.
For replacing the hand truck
4
From Japan
On 2016-10-11 19:59:13
I think that it is good to exchange wheels. I got lost with things of nylon + rubber wrapped wheels, but this item I received immediately will be made. Although the installation base was the same, there were also 100, but 85 was chosen because it reduced the height.
This review is about item#2212637.
Carpenter construction work, tools, materials, transport
5
From Japan
On 2016-07-24 19:58:01
I replaced it because the dolly caster got broken.
This review is about item#02212567.
To change the fixing feet of Sakae (dolly)
5
From Japan
On 2016-05-06 10:01:21
I was saved because there was not a nearby home center.
This review is about item#02212567.
For off-the-shelf repair
4
From Japan
On 2015-11-28 09:57:35
I am saved very much because the desired items are available.
This review is about item#02212603.
Exchange trunk case casters
5
From Japan
On 2015-03-24 22:01:53
The things that I have used so far are pretty worn and it is very comfortable as it becomes new.
This review is about item#02212612.
Used for dolly casters
5
From Japan
On 2014-12-05 14:45:41
It was good to buy a cheap and reliable maker item than home center etc.
This review is about item#02212603.
Exchange of entrance gate casters
5
From Japan
On 2014-09-16 11:02:15
I got along well with a thin gate door. The installation size was also exactly fine, opening and closing became very smooth.
This review is about item#02212603.