Buy more than* S$200* and get FREE SHIPPING

  • 420ER Rigid Caster, Rubber Wheel
  • 420ER Rigid Caster, Rubber Wheel
  • 420ER Rigid Caster, Rubber Wheel

420ER Rigid Caster, Rubber Wheel 420ER-R100

4.75 (4)
Item.#
02212646
Mfr.#
420ER-R100
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
-
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
50
Attachment Height H (mm)
122
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
Chrome-plated
Material (Wheel)
Integrated rubber wheels Includes resin bush
Brake
None
Model
420ER rigid wheel
Shape
Rigid wheel
TRUSCO Part Number
125-3573
Wheel No.
425E
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
27
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Engine
5
From Japan
On 2014-06-30 19:56:46
Even if you feel it compared with the thing of a mass merchandise store, it is obvious from the construction, it is completely different. It can be used with confidence for many years if this is the case.
This review is about item#02212646.
Transportation
5
From Japan
On 2013-09-15 18:00:20
I bought it as a rear replacement for a plastic dannyi truck 150K. It was a very satisfying one. I also expect durability.
This review is about item#02212646.
Wheel change of dolly
4
From Japan
On 2013-08-19 06:44:13
The sound also moves quietly and smoothly compared to previous pla 's ones.
This review is about item#02212691.
As a replacement part
5
From Japan
On 2013-07-08 14:41:02
It was softer than the casters attached earlier, and the sound became quiet. In addition, scratches on the caster surface became difficult.
This review is about item#02212682.