Buy more than* S$200* and get FREE SHIPPING

  • 420ER Rigid Caster, Rubber Wheel
  • 420ER Rigid Caster, Rubber Wheel
  • 420ER Rigid Caster, Rubber Wheel

420ER Rigid Caster, Rubber Wheel 420ER-R50

4.75 (4)
Item.#
02212664
Mfr.#
420ER-R50
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
-
Mounting Seat A x B (mm)
70 x 42
Finishing (Metal Compatibletings)
Chromium plating
Brake
Without
Model
420ER fixed vehicle
Shape
Fixed vehicle
TRUSCO Part Number
125-3492
Material (Wheel)
Solid rubber wheels Includes plastic bush
Wheel No.
425G
Mounting Dimensions XxY (mm)
56 x 28
Wheel Width (mm)
20
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
30
Attachment Height H (mm)
65
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Engine
5
From Japan
On 2014-06-30 19:56:46
Even if you feel it compared with the thing of a mass merchandise store, it is obvious from the construction, it is completely different. It can be used with confidence for many years if this is the case.
This review is about item#02212646.
Transportation
5
From Japan
On 2013-09-15 18:00:20
I bought it as a rear replacement for a plastic dannyi truck 150K. It was a very satisfying one. I also expect durability.
This review is about item#02212646.
Wheel change of dolly
4
From Japan
On 2013-08-19 06:44:13
The sound also moves quietly and smoothly compared to previous pla 's ones.
This review is about item#02212691.
As a replacement part
5
From Japan
On 2013-07-08 14:41:02
It was softer than the casters attached earlier, and the sound became quiet. In addition, scratches on the caster surface became difficult.
This review is about item#02212682.