Buy more than* S$200* and get FREE SHIPPING

  • 420ER Rigid Caster, Rubber Wheel
  • 420ER Rigid Caster, Rubber Wheel
  • 420ER Rigid Caster, Rubber Wheel

420ER Rigid Caster, Rubber Wheel 420ER-R85

4.75 (4)
Item.#
02212691
Mfr.#
420ER-R85
Package Qty.
1PC
Ship pack of
1
12.70 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Eccentricity E (mm)
-
TRUSCO Part Number
125-3557
Wheel No.
425E
Mounting Dimensions XxY (mm)
82x40
Wheel Width (mm)
27
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
85
Material (Wheel)
Integrated rubber wheels Includes resin bush
Allowable Load (daN)
50
Attachment Height H (mm)
103
Mounting Seat A x B (mm)
100x58
Finishing (Metal Compatibletings)
Chrome-plated
Brake
None
Model
420ER rigid wheel
Shape
Rigid wheel
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
The engine
5
From Japan
On 2014-06-30 19:56:46
Obvious even saw feeling when compared to those of mass retailers, completely different and from the build. Many years if this is also safe to use.
This review is about item#02212646.
Transportation
5
From Japan
On 2013-09-15 18:00:20
We bought as for the rear replacement of plastic Dan ○ I dolly 150K. Could things be very satisfied. After that we expect to durability.
This review is about item#02212646.
Wheel exchange of the truck
4
From Japan
On 2013-08-19 06:44:13
Sound in comparison with those of the previous plug also moves in a quiet and smooth.
This review is about item#02212691.
As replacement parts
5
From Japan
On 2013-07-08 14:41:02
Softer than caster that came with previous, sound is now quiet. In addition, now difficult attached scratches of caster surface.
This review is about item#02212682.