The reviews are automatic translation.
Container transportation of vegetables
From Japan
On 2018-03-19 14:56:58
Because it is a rust cheap place, I want to exchange frequently, it is helpful to be reasonable.
Repair of chair
From Japan
On 2017-12-20 18:41:51
I think it is extremely good by moving lightly, and it is cheap. After that it is only a matter of lifespan, so look at the situation.
When making movable furniture etc
From Japan
On 2017-07-12 20:50:29
Previously, using black casters got a mark on the floor when moving, I tried using this. I think that it is easy to install and slide well. On the contrary the slip is too good.
Used as casters for side desk cabinet
From Japan
On 2017-06-22 15:01:25
It was necessary to lower the height of the cabinet by about 15 mm, so I replaced it.
The mounting board was small, but it was mounted safely.
It will roll well with Pitashi.
For repairing the wheel of resin flatbed car
From Japan
On 2017-05-12 00:22:37
Though I thought about disposing wheels in two places, I was thinking about disposal, but because I exchanged it perfectly, I could use it again because it was cheap and saved.
To the dolly at the work site, screw it to the plywood and use it!
From Japan
On 2017-02-16 14:35:12
Fashionable! Hammer caster! When purchasing a low-priced version made by another company in the past, the board thickness was thin, and it warped when screw-fastened! If it's a hammer caster it's never been such a thing ... but it's expensive but consent!
10% discount Thank you for purchasing cheaply available
From Japan
On 2016-09-24 19:36:41
I am using a hammer, so I am doing it firmly I will use it within a load of 10 kilograms
Attach casters to dolly
From Japan
On 2016-07-22 19:45:05
The hardness of the wheel is just right and satisfactory.
I am using it for a screen for movement
From Japan
On 2016-07-06 22:00:50
It is now possible to move smoothly by exchanging with old wheels
Maintenance of foreign-made chair
From Japan
On 2015-11-11 15:49:47
Since the casters of foreign-made chairs have broken, I replaced them. It was very solid and improved.