Buy more than* S$200* and get FREE SHIPPING

  • 420E Swivel Caster, Nylon Solid Wheel
  • 420E Swivel Caster, Nylon Solid Wheel
  • 420E Swivel Caster, Nylon Solid Wheel
  • 420E Swivel Caster, Nylon Solid Wheel

420E Swivel Caster, Nylon Solid Wheel 420G-N38

4.31 (16)
Item.#
02212725
Mfr.#
420G-N38
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
429G
Model
420G Universal car
Mounting Hole Diameter P(mm)
5.3
Wheel Diameter D (phi mm)
38
Allowable Load (daN)
28
Eccentricity E (mm)
13
Attachment Height H (mm)
50
Allowable Load (daN[kgf])
28[28.6]
Turning Radius (mm)
33
Mounting Seat A x B (mm)
46 x 38
Bore Diameter P (phi mm)
5.3
Type
Nylon wheel
Shape
Universal car
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Width (mm)
16
Material (Wheel)
Nylon solid wheel
Wheel Diameter (phi mm)
38
Brake
Pear
TRUSCO Part Number
125-2445
Eccentricity (mm)
13
Mounting Dimensions XxY (mm)
36 x 28
Customer Reviews
5 star 10
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.31
16 Customer Reviews
The reviews are automatic translation.
Repair of chair
4
From Japan
On 2017-12-20 18:41:51
I think it is extremely good by moving lightly, and it is cheap. After that it is only a matter of lifespan, so look at the situation.
This review is about item#2212734.
When making movable furniture etc
5
From Japan
On 2017-07-12 20:50:29
Previously, using black casters got a mark on the floor when moving, I tried using this. I think that it is easy to install and slide well. On the contrary the slip is too good.
This review is about item#2212734.
Used as casters for side desk cabinet
5
From Japan
On 2017-06-22 15:01:25
It was necessary to lower the height of the cabinet by about 15 mm, so I replaced it. The mounting board was small, but it was mounted safely. It will roll well with Pitashi.
This review is about item#02212707.
For repairing the wheel of resin flatbed car
5
From Japan
On 2017-05-12 00:22:37
Though I thought about disposing wheels in two places, I was thinking about disposal, but because I exchanged it perfectly, I could use it again because it was cheap and saved.
This review is about item#02212752.
To the dolly at the work site, screw it to the plywood and use it!
5
From Japan
On 2017-02-16 14:35:12
Fashionable! Hammer caster! When purchasing a low-priced version made by another company in the past, the board thickness was thin, and it warped when screw-fastened! If it's a hammer caster it's never been such a thing ... but it's expensive but consent!
This review is about item#2212734.
10% discount Thank you for purchasing cheaply available
5
From Japan
On 2016-09-24 19:36:41
I am using a hammer, so I am doing it firmly I will use it within a load of 10 kilograms
This review is about item#2212707.
Attach casters to dolly
4
From Japan
On 2016-07-22 19:45:05
The hardness of the wheel is just right and satisfactory.
This review is about item#02212716.
I am using it for a screen for movement
3
From Japan
On 2016-07-06 22:00:50
It is now possible to move smoothly by exchanging with old wheels
This review is about item#02212716.
Maintenance of foreign-made chair
5
From Japan
On 2015-11-11 15:49:47
Since the casters of foreign-made chairs have broken, I replaced them. It was very solid and improved.
This review is about item#02212734.
Working platform casters
3
From Japan
On 2015-05-05 10:13:21
There seems to be a person who complains about JAN sticker, but is it too nervous in vain? Fixing with double-sided tape ... ... Even if it remains a little does not it change?
This review is about item#02212743.