Buy more than* S$200* and get FREE SHIPPING

  • 420E Swivel Caster, Nylon Solid Wheel
  • 420E Swivel Caster, Nylon Solid Wheel
  • 420E Swivel Caster, Nylon Solid Wheel
  • 420E Swivel Caster, Nylon Solid Wheel

420E Swivel Caster, Nylon Solid Wheel 420G-N50

4.17 (12)
Item.#
02212734
Mfr.#
420G-N50
Package Qty.
1PC
Ship pack of
1
4.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
429G
Model
420G Universal car
Mounting Seat A x B (mm)
59x47
Bore Diameter P (phi mm)
6.5
Finishing (Metal Compatibletings)
Chrome-plated
Wheel Width (mm)
21
Material (Wheel)
Nylon integrated wheel
Wheel Diameter (phi mm)
50
Brake
None
TRUSCO Part Number
125-2461
Eccentricity (mm)
16
Type
Nylon wheel
Shape
Universal car
Mounting Dimensions XxY (mm)
46x35
Mounting Hole Diameter P(mm)
6.5
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
38
Eccentricity E (mm)
16
Attachment Height H (mm)
65
Allowable Load (daN[kgf])
38[38.8]
Turning Radius (mm)
42
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 0
1 star 1
Review Rating: 4.17
12 Customer Reviews
The reviews are automatic translation.
The carriage of the work site, use screwed to the plywood!
5
From Japan
On 2017-02-16 14:35:12
Indeed! Hammer caster! Was purchased a cheaper version made of other companies before, and thin plate thickness, had warped when the set screw! Such a thing is not even once in the past ... if hammer casters High but convincing!
This review is about item#2212734.
Went into the cheap hand Thank you for purchase at 10% discount
5
From Japan
On 2016-09-24 19:36:41
In the firm and to have it to be used within the 10 kg load Homusen therefore reference hammer made of
This review is about item#2212707.
Caster attached to the trolley
4
From Japan
On 2016-07-22 19:45:05
The hardness of the wheel is also just well-satisfied.
This review is about item#02212716.
I use to screen for mobile
3
From Japan
On 2016-07-06 22:00:50
It is now possible to move smoothly by replacing the old wheel
This review is about item#02212716.
Maintenance of foreign-made chair
5
From Japan
On 2015-11-11 15:49:47
Was replaced because broken caster of foreign-made chair. Now well very firmly to.
This review is about item#02212734.
Workbench of caster
3
From Japan
On 2015-05-05 10:13:21
It seems there are those who are complaining about JAN seal, but is too vain nervous? ... Fixed with double-sided tape It is not change even if there are still some?
This review is about item#02212743.
For the movement of the work table
5
From Japan
On 2014-05-16 16:15:33
It can be used with confidence because it is a hammer mark product. Kinds wealth. Monotarou Mr. Given the time and effort to go to buy to home improvement deliveries will be saved quickly.
This review is about item#02212707.
Wheel exchange of management machine
5
From Japan
On 2013-12-20 14:52:33
very good. The size of the base is the same, the diameter of the wheel, may be available in a 100mm.
This review is about item#02212752.
As the car of caster
5
From Japan
On 2013-06-19 16:03:51
It is ideal for small caster own. Depending on the use, but often endure. It is without a complaint.
This review is about item#02212707.
To the speaker stand
5
From Japan
On 2012-11-02 23:24:09
50Kg or clean the back of the near speaker, because the move every time you or wiring, tried to put a caster. Result in large correct answer, move a breeze, is not to tell is also scratch flu ring, I thought that it was good if you are using from more before.
This review is about item#02212725.