Buy more than* S$200* and get FREE SHIPPING

  • 420E Swivel Caster, Nylon Solid Wheel
  • 420E Swivel Caster, Nylon Solid Wheel
  • 420E Swivel Caster, Nylon Solid Wheel

420E Swivel Caster, Nylon Solid Wheel 420G-N75

4.31 (16)
Item.#
02212752
Mfr.#
420G-N75
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Wheel No.
429G
Model
420G Universal car
Eccentricity (mm)
21
Mounting Dimensions XxY (mm)
55x42
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
75
Allowable Load (daN)
65
Eccentricity E (mm)
21
Attachment Height H (mm)
90
Allowable Load (daN[kgf])
65[66.3]
Turning Radius (mm)
60
Type
Nylon wheel
Shape
Universal car
Mounting Seat A x B (mm)
70x58
Bore Diameter P (phi mm)
8.8
Finishing (Metal Compatibletings)
Chrome-plated
Wheel Width (mm)
25
Material (Wheel)
Nylon integrated wheel
Wheel Diameter (phi mm)
75
Brake
None
TRUSCO Part Number
125-2500
Customer Reviews
5 star 10
4 star 3
3 star 2
2 star 0
1 star 1
Review Rating: 4.31
16 Customer Reviews
The reviews are automatic translation.
Repair of chair
4
From Japan
On 2017-12-20 18:41:51
I think it is extremely good by moving lightly, and it is cheap. After that it is only a matter of lifespan, so look at the situation.
This review is about item#2212734.
When making movable furniture etc
5
From Japan
On 2017-07-12 20:50:29
Previously, using black casters got a mark on the floor when moving, I tried using this. I think that it is easy to install and slide well. On the contrary the slip is too good.
This review is about item#2212734.
Used as casters for side desk cabinet
5
From Japan
On 2017-06-22 15:01:25
It was necessary to lower the height of the cabinet by about 15 mm, so I replaced it. The mounting board was small, but it was mounted safely. It will roll well with Pitashi.
This review is about item#02212707.
For repairing the wheel of resin flatbed car
5
From Japan
On 2017-05-12 00:22:37
Though I thought about disposing wheels in two places, I was thinking about disposal, but because I exchanged it perfectly, I could use it again because it was cheap and saved.
This review is about item#02212752.
To the dolly at the work site, screw it to the plywood and use it!
5
From Japan
On 2017-02-16 14:35:12
Fashionable! Hammer caster! When purchasing a low-priced version made by another company in the past, the board thickness was thin, and it warped when screw-fastened! If it's a hammer caster it's never been such a thing ... but it's expensive but consent!
This review is about item#2212734.
10% discount Thank you for purchasing cheaply available
5
From Japan
On 2016-09-24 19:36:41
I am using a hammer, so I am doing it firmly I will use it within a load of 10 kilograms
This review is about item#2212707.
Attach casters to dolly
4
From Japan
On 2016-07-22 19:45:05
The hardness of the wheel is just right and satisfactory.
This review is about item#02212716.
I am using it for a screen for movement
3
From Japan
On 2016-07-06 22:00:50
It is now possible to move smoothly by exchanging with old wheels
This review is about item#02212716.
Maintenance of foreign-made chair
5
From Japan
On 2015-11-11 15:49:47
Since the casters of foreign-made chairs have broken, I replaced them. It was very solid and improved.
This review is about item#02212734.
Working platform casters
3
From Japan
On 2015-05-05 10:13:21
There seems to be a person who complains about JAN sticker, but is it too nervous in vain? Fixing with double-sided tape ... ... Even if it remains a little does not it change?
This review is about item#02212743.