Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 420G Swivel Caster, Rubber Wheel
  • 420G Swivel Caster, Rubber Wheel
  • 420G Swivel Caster, Rubber Wheel

420G Swivel Caster, Rubber Wheel 420G-R25

4.62 (47)
Item.#
02212761
Mfr.#
420G-R25
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Trivalent chromium conversion treatment
Wheel Width (mm)
12
Wheel Diameter D (phi mm)
25
Allowable Load (daN)
8
Eccentricity E (mm)
9
Attachment Height H (mm)
35
Allowable Load (daN[kgf])
8[8.2]
Turning Radius (mm)
23
Mounting Seat A x B (mm)
35x30
Material (Wheel)
Integrated rubber wheels Includes resin bush
Type
Rubber wheels
Mounting Hole Diameter P(mm)
4.2
Wheel Diameter (phi mm)
25
Brake
None
Model
420G Universal car
Shape
Universal car
TRUSCO Part Number
125-2399
Wheel No.
425G
Mounting Dimensions XxY (mm)
28x23
Customer Reviews
5 star 37
4 star 4
3 star 5
2 star 0
1 star 1
Review Rating: 4.62
47 Customer Reviews
The reviews are automatic translation.
Exchange cabinet casters
5
From Japan
On 2018-04-16 16:52:48
It became smoother and quiet than it was comparable with nylon. Because heavy loads can be placed, it seems that metal is more durable.
This review is about item#35675841.
For moving heavy objects
5
From Japan
On 2018-04-15 22:47:11
I received it two days after placing an order. There is no problem especially about the product.
This review is about item#2212786.
Used for trucks for moving bikes
4
From Japan
On 2018-02-09 10:32:07
I attached it to a motorcycle moving trolley in a narrow garage, and made my own making and moving easily with wood to fit the rear wheel part.
This review is about item#2212777.
I used it as a base for relatively lightweight woodworking equipment
5
From Japan
On 2018-02-04 11:24:47
Even cheap price, high performance, soil can be moved easily with concrete, work efficiency has improved and thank you very much.
This review is about item#2212761.
Make it movable in a box
5
From Japan
On 2017-10-30 16:18:47
Both wheel rotation and direction rotation are smooth and used without problems.
This review is about item#2212777.
Exchange of work wagon casters
5
From Japan
On 2017-10-12 10:05:09
I purchased it cheaply nearly 100 yen than the home center I always purchased. It is a good product. Let me repeat.
This review is about item#35675857.
Used on the bottom of the test equipment packing box
5
From Japan
On 2017-05-01 09:35:07
It was a product as expected. I think that I will see the situation with future durability etc.
This review is about item#02212786.
It is a wheel exchange of the dolly
5
From Japan
On 2017-04-18 14:54:14
I bought it before and it replaced the wheel of the dolly, but there is no problem at all. Please offer very cheaply We are very pleased.
This review is about item#35675841.
For exchange of gacha table
5
From Japan
On 2017-01-22 10:37:30
The size is perfect, the movement is also very good, I am very satisfied.
This review is about item#35675841.
Repair shop wagon
5
From Japan
On 2016-11-27 20:19:21
Hammer casters are hard to break because they are solid, and I use them all the time. I will also buy it.
This review is about item#35675857.