Buy more than* S$200* and get FREE SHIPPING

  • 420G Swivel Caster, Rubber Wheel
  • 420G Swivel Caster, Rubber Wheel
  • 420G Swivel Caster, Rubber Wheel

420G Swivel Caster, Rubber Wheel 420G-R32

4.60 (45)
Item.#
02212777
Mfr.#
420G-R32
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Trivalent chromium conversion treatment
Allowable Load (daN)
12
Eccentricity E (mm)
11
Attachment Height H (mm)
42
Allowable Load (daN[kgf])
12[12.2]
Turning Radius (mm)
28
Mounting Seat A x B (mm)
38x32
Wheel Width (mm)
14
Wheel Diameter D (phi mm)
32
Material (Wheel)
Integrated rubber wheels Includes resin bush
Type
Rubber wheels
Brake
None
Model
420G Universal car
Shape
Universal car
TRUSCO Part Number
125-2411
Wheel No.
425G
Mounting Dimensions XxY (mm)
30x24
Mounting Hole Diameter P(mm)
4.2
Wheel Diameter (phi mm)
32
Customer Reviews
5 star 35
4 star 4
3 star 5
2 star 0
1 star 1
Review Rating: 4.60
45 Customer Reviews
The reviews are automatic translation.
Used for trucks for moving bikes
4
From Japan
On 2018-02-09 10:32:07
I attached it to a motorcycle moving trolley in a narrow garage, and made my own making and moving easily with wood to fit the rear wheel part.
This review is about item#2212777.
I used it as a base for relatively lightweight woodworking equipment
5
From Japan
On 2018-02-04 11:24:47
Even cheap price, high performance, soil can be moved easily with concrete, work efficiency has improved and thank you very much.
This review is about item#2212761.
Make it movable in a box
5
From Japan
On 2017-10-30 16:18:47
Both wheel rotation and direction rotation are smooth and used without problems.
This review is about item#2212777.
Exchange of work wagon casters
5
From Japan
On 2017-10-12 10:05:09
I purchased it cheaply nearly 100 yen than the home center I always purchased. It is a good product. Let me repeat.
This review is about item#35675857.
Used on the bottom of the test equipment packing box
5
From Japan
On 2017-05-01 09:35:07
It was a product as expected. I think that I will see the situation with future durability etc.
This review is about item#02212786.
It is a wheel exchange of the dolly
5
From Japan
On 2017-04-18 14:54:14
I bought it before and it replaced the wheel of the dolly, but there is no problem at all. Please offer very cheaply We are very pleased.
This review is about item#35675841.
For exchange of gacha table
5
From Japan
On 2017-01-22 10:37:30
The size is perfect, the movement is also very good, I am very satisfied.
This review is about item#35675841.
Repair shop wagon
5
From Japan
On 2016-11-27 20:19:21
Hammer casters are hard to break because they are solid, and I use them all the time. I will also buy it.
This review is about item#35675857.
Dolly carrying objects
5
From Japan
On 2016-08-25 00:40:10
I am very satisfied with sliding rotation.
This review is about item#02212777.
For dolly creation
5
From Japan
On 2016-05-27 16:55:09
Satisfied
This review is about item#35675866.