Buy more than* S$200* and get FREE SHIPPING

  • 420R Rigid Caster, Nylon Solid Wheel,
  • 420R Rigid Caster, Nylon Solid Wheel,
  • 420R Rigid Caster, Nylon Solid Wheel,

420R Rigid Caster, Nylon Solid Wheel, 420R-N25

4.60 (5)
Item.#
02212822
Mfr.#
420R-N25
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Install on clothes chest. Attach on plywood and create dolly.
Wheel No.
429G
Model
420R fixed vehicle
Shape
Fixed vehicle
TRUSCO Part Number
125-2852
Attachment Height H (mm)
35
Mounting Dimensions XxY (mm)
29 x 0
Wheel Width (mm)
12
Eccentricity E (mm)
-
Brake
Without
Mounting Hole Diameter P(mm)
4.2
Wheel Diameter D (phi mm)
25
Allowable Load (daN)
10
Mounting Seat A x B (mm)
37 x 18
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Nylon solid wheel
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Bogie
5
From Japan
On 2016-12-08 17:40:31
I make a dolly and use it for putting in and out of things under the shelf. It is not moving freely, because the direction is kept constant, it is smoothly put in and out without hitting the wall.
This review is about item#2212847.
Purchase review as an alternative to 32778557
3
From Japan
On 2016-07-29 14:37:08
It's expensive, but it's an alternative, so if you are trying to place an order, the installation height is 4 mm different. It was dangerous. As this single item is not problematic, it is not suitable as a substitute, so we will set the satisfaction level to 3.
This review is about item#02212874.
For movable shelves
5
From Japan
On 2015-04-23 15:27:12
I can use it normally neither bad nor normal.
This review is about item#02212856.
Used for maintenance of hotel sofa bed
5
From Japan
On 2015-03-10 14:03:41
It is used for maintenance of the hotel sofa bed. Cost perfor- mance excellent
This review is about item#02212822.
I am working on a mobile shelf but use it for its lightweight items. In addition, I built my own pedestal which cuts plywood of 3 尺 scale 6 scale with a round saw, but I also use it to smoothly and accurately move the movement of the board when cutting the plywood.
5
From Japan
On 2011-01-25 03:39:24
Easy to purchase is what is more than anything.
This review is about item#02212847.