Buy more than* S$200* and get FREE SHIPPING

  • 420R Rigid Caster, Rubber Wheel,
  • 420R Rigid Caster, Rubber Wheel,
  • 420R Rigid Caster, Rubber Wheel,

420R Rigid Caster, Rubber Wheel, 420R-R25

4.50 (4)
Item.#
02212883
Mfr.#
420R-R25
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Install on clothes chest. Attach on plywood and create dolly.
Finishing (Metal Compatibletings)
Trivalent chromium conversion treatment
Mounting Seat A x B (mm)
37x18
Wheel Width (mm)
12
Mounting Hole Diameter P(mm)
4.2
Wheel Diameter D (phi mm)
25
Allowable Load (daN)
8
Attachment Height H (mm)
35
Material (Wheel)
Integrated rubber wheels Includes resin bush
Eccentricity E (mm)
-
Wheel No.
425G
Mounting Dimensions XxY (mm)
29x0
Brake
None
Model
420R rigid wheel
Shape
Rigid wheel
TRUSCO Part Number
125-2844
Allowable Load (daN[kgf])
8
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Cheaper than home center
5
From Japan
On 2017-02-16 23:49:43
No quality problem. I do not mind using the smell of rubber even indoors
This review is about item#35675893.
Transport of furniture
5
From Japan
On 2016-09-29 18:07:29
Although it carries weight exceeding the limit (2 times), it does not break.
This review is about item#35675875.
Work truck
3
From Japan
On 2015-01-15 13:21:05
It is a very simple commodity, I think that it is a very good product, without any problems for strength at the moment.
This review is about item#35675893.
Storage casters
5
From Japan
On 2013-12-24 17:48:59
There was no problem with the maker item. Arrival was early and cheaply purchased.
This review is about item#02212901.