Buy more than* S$200* and get FREE SHIPPING

  • 400S Swivel Caster, Griddle Wheel Rubber Winding Wheel,
  • 400S Swivel Caster, Griddle Wheel Rubber Winding Wheel,
  • 400S Swivel Caster, Griddle Wheel Rubber Winding Wheel,

400S Swivel Caster, Griddle Wheel Rubber Winding Wheel, 400S-R100

5.00 (1)
Item.#
02212953
Mfr.#
400S-R100
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Finishing (Metal Compatibletings)
Unichrome plating
Attachment Height H (mm)
140
Mounting Seat A x B (mm)
108 x 108
Brake
Without
Model
400 S Universal car
TRUSCO Part Number
125-2003
Eccentricity E (mm)
35
Material (Wheel)
Griddle wheel rubber volume wheel with resin bush
Wheel No.
425S
Shape
Universal car
Turning Radius (mm)
86
Wheel Width (mm)
32
Mounting Dimentsion X x Y(X1 x Y1)(mm)
70x70 (80x80)
Wheel Diameter D (phi mm)
100
Allowable Load (daN)
120
Mounting Hole Diameter P(mm)
phi 11
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Agricultural equipment trolley
5
From Japan
On 2017-06-05 18:51:39
He is strong and very satisfied. I want to use it again.
This review is about item#2212953.