Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 400S Swivel Caster, Griddle Wheel Rubber Winding Wheel,
  • 400S Swivel Caster, Griddle Wheel Rubber Winding Wheel,
  • 400S Swivel Caster, Griddle Wheel Rubber Winding Wheel,

400S Swivel Caster, Griddle Wheel Rubber Winding Wheel, 400S-R125

5.00 (1)
Item.#
02212962
Mfr.#
400S-R125
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Hole Diameter P(mm)
phi11
Turning Radius (mm)
102
Wheel Width (mm)
38
Brake
None
Model
400S Universal car
TRUSCO Part Number
125-2020
Eccentricity E (mm)
38
Wheel No.
425S
Shape
Universal car
Attachment Height H (mm)
174
Mounting Seat A x B (mm)
120x120
Allowable Load (daN[kgf])
150[153.0]
Mounting Dimentsion X x Y(X1 x Y1)(mm)
80x80(90x90)
Wheel Diameter D (phi mm)
125
Allowable Load (daN)
150
Material (Wheel)
Steel plate wheel rubber roll wheel with resin bush
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Agricultural equipment trolley
5
From Japan
On 2017-06-05 18:51:39
He is strong and very satisfied. I want to use it again.
This review is about item#2212953.