Buy more than* S$200* and get FREE SHIPPING

  • 400S Swivel Caster, Griddle Wheel Rubber Winding Wheel,
  • 400S Swivel Caster, Griddle Wheel Rubber Winding Wheel,
  • 400S Swivel Caster, Griddle Wheel Rubber Winding Wheel,

400S Swivel Caster, Griddle Wheel Rubber Winding Wheel, 400S-R150

5.00 (1)
Item.#
02212971
Mfr.#
400S-R150
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Hole Diameter P(mm)
phi11
Turning Radius (mm)
117
Wheel Width (mm)
40
Brake
None
Model
400S Universal car
TRUSCO Part Number
125-2046
Eccentricity E (mm)
41
Wheel No.
425S
Shape
Universal car
Attachment Height H (mm)
199
Mounting Seat A x B (mm)
130x130
Allowable Load (daN[kgf])
160[163.2]
Mounting Dimentsion X x Y(X1 x Y1)(mm)
90x90(100x100)
Wheel Diameter D (phi mm)
150
Allowable Load (daN)
160
Material (Wheel)
Steel plate wheel rubber roll wheel with resin bush
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Agricultural equipment trolley
5
From Japan
On 2017-06-05 18:51:39
He is strong and very satisfied. I want to use it again.
This review is about item#2212953.