Buy more than* S$200* and get FREE SHIPPING

  • 400S Swivel Caster, Rubber Wheel, With B

400S Swivel Caster, Rubber Wheel, With B 400S-RB180

Item.#
02212987
Mfr.#
400S-RB180
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
13
Wheel Diameter D (phi mm)
180
Allowable Load (daN)
220
Eccentricity E (mm)
55
Turning Radius (mm)
146
Mounting Seat A x B (mm)
140x140
2014 TRUSCO Published Page
1-1985
Mounting Dimentsion X x Y(X1 x Y1)(mm)
100x100(112x112)
Brake
None
Model
400S Swivel
TRUSCO Part Number
125-2062
Attachment Height H (mm)
230
Wheel No.
435S
Finishing (Metal Compatibletings)
unichrome plating
Wheel Width (mm)
46
Material (Wheel)
Iron wheel rubber winding wheels and roller bearings input