Buy more than* S$200* and get FREE SHIPPING

  • 400S Swivel Caster, Rubber Wheel, With B
  • 400S Swivel Caster, Rubber Wheel, With B
  • 400S Swivel Caster, Rubber Wheel, With B

400S Swivel Caster, Rubber Wheel, With B 400S-RB200

Item.#
02212996
Mfr.#
400S-RB200
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
13
Wheel Diameter D (phi mm)
200
Allowable Load (daN)
220
Eccentricity E (mm)
55
Turning Radius (mm)
156
Mounting Seat A x B (mm)
140x140
Finishing (Metal Compatibletings)
Unichrome plating
Mounting Dimentsion X x Y(X1 x Y1)(mm)
100x100(112x112)
Brake
None
Model
400S Universal car
TRUSCO Part Number
125-2089
Attachment Height H (mm)
240
Wheel No.
435S
Shape
Universal car
Wheel Width (mm)
46
Material (Wheel)
Steel plate wheel rubber roll wheel, with roller bearing