Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 400SR Rigid Caster, Griddle Wheel Rubber Winding Wheel,
  • 400SR Rigid Caster, Griddle Wheel Rubber Winding Wheel,
  • 400SR Rigid Caster, Griddle Wheel Rubber Winding Wheel,

400SR Rigid Caster, Griddle Wheel Rubber Winding Wheel, 400SR-R100

Item.#
02213014
Mfr.#
400SR-R100
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Wheel No.
425S
Wheel Diameter D (phi mm)
100
Attachment Height H (mm)
140
Wheel Width (mm)
32
Model
400SR fixed vehicle
TRUSCO Part Number
125-2151
Material (Wheel)
Griddle wheel rubber volume wheel with resin bush
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Unichrome plating
Allowable Load (daN)
120
Mounting Seat A x B (mm)
110 x 78
Brake
Without
Shape
Fixed vehicle
Mounting Dimentsion X x Y(X1 x Y1)(mm)
80 x 45