|
400SR Rigid Caster, Griddle Wheel Rubber Winding Wheel, 400SR-R125
- Item.#
- 02213023
- Mfr.#
- 400SR-R125
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Mounting Hole Diameter P(mm)
- 11
- Wheel No.
- 425S
- Wheel Diameter D (phi mm)
- 125
- Attachment Height H (mm)
- 174
- Wheel Width (mm)
- 38
- Model
- 400SR rigid wheel
- TRUSCO Part Number
- 125-2160
- Material (Wheel)
- Steel plate wheel rubber roll wheel with resin bush
- Eccentricity E (mm)
- -
- Finishing (Metal Compatibletings)
- Unichrome plating
- Allowable Load (daN)
- 150
- Mounting Seat A x B (mm)
- 140x94
- Brake
- None
- Shape
- Rigid wheel
- Mounting Dimentsion X x Y(X1 x Y1)(mm)
- 100x56(112x50)
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought