Buy more than* S$200* and get FREE SHIPPING

  • 400SR Rigid Caster, Griddle Wheel Rubber Winding Wheel,
  • 400SR Rigid Caster, Griddle Wheel Rubber Winding Wheel,
  • 400SR Rigid Caster, Griddle Wheel Rubber Winding Wheel,

400SR Rigid Caster, Griddle Wheel Rubber Winding Wheel, 400SR-R150

Item.#
02213032
Mfr.#
400SR-R150
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Wheel No.
425S
Model
400SR rigid wheel
TRUSCO Part Number
125-2178
Wheel Diameter D (phi mm)
150
Attachment Height H (mm)
199
Wheel Width (mm)
40
Material (Wheel)
Steel plate wheel rubber roll wheel with resin bush
Eccentricity E (mm)
-
Finishing (Metal Compatibletings)
Unichrome plating
Shape
Rigid wheel
Mounting Dimentsion X x Y(X1 x Y1)(mm)
100x56(112x50)
Allowable Load (daN)
160
Mounting Seat A x B (mm)
140x94
Brake
None