Buy more than* S$200* and get FREE SHIPPING

  • SR 400 Rigid Caster , Input B, Rubber Wheels,
  • SR 400 Rigid Caster , Input B, Rubber Wheels,
  • SR 400 Rigid Caster , Input B, Rubber Wheels,

SR 400 Rigid Caster , Input B, Rubber Wheels, 400SR-RB180

Item.#
02213041
Mfr.#
400SR-RB180
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
435S
Finishing (Metal Compatibletings)
unichrome plating
Weight (kg)
2.88
Brake
None
Model
400SR fixed cars
TRUSCO Part Number
125-2186
Allowable Load (daN)
220
Material (Wheel)
Iron wheel rubber winding wheels and roller bearings input
Mounting Seat A x B (mm)
150x105
Wheel Width (mm)
46
2014 TRUSCO Published Page
1-1985
Mounting Dimentsion X x Y(X1 x Y1)(mm)
112x63(119x56)
Mounting Hole Diameter P(mm)
13
Wheel Diameter D (phi mm)
180
Attachment Height H (mm)
230