Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • SR 400 Rigid Caster , Input B, Rubber Wheels,
  • SR 400 Rigid Caster , Input B, Rubber Wheels,
  • SR 400 Rigid Caster , Input B, Rubber Wheels,

SR 400 Rigid Caster , Input B, Rubber Wheels, 400SR-RB200

Item.#
02213057
Mfr.#
400SR-RB200
Package Qty.
1PC
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
435S
Mounting Dimentsion X x Y(X1 x Y1)(mm)
112x63(119x56)
Mounting Hole Diameter P(mm)
13
Wheel Diameter D (phi mm)
200
Attachment Height H (mm)
240
Finishing (Metal Compatibletings)
Unichrome plating
Eccentricity E (mm)
-
Weight (kg)
3.20
Brake
None
Model
400SR rigid wheel
TRUSCO Part Number
125-2194
Allowable Load (daN)
220
Mounting Seat A x B (mm)
150x105
Wheel Width (mm)
46
Shape
Rigid wheel
Material (Wheel)
Steel plate wheel rubber roll wheel, with roller bearing