Buy more than* S$200* and get FREE SHIPPING

  • 413S Swivel Caster Stopper, Steel Wheel Rubber Volume Wheel,
  • 413S Swivel Caster Stopper, Steel Wheel Rubber Volume Wheel,
  • 413S Swivel Caster Stopper, Steel Wheel Rubber Volume Wheel,

413S Swivel Caster Stopper, Steel Wheel Rubber Volume Wheel, 413S-R100

5.00 (3)
Item.#
02213066
Mfr.#
413S-R100
Package Qty.
1PC
Ship pack of
1
33.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Steel plate wheel rubber roll wheel Includes resin bush
Model
413S Universal car
Mounting Seat A x B (mm)
90x90
Wheel Diameter (phi mm)
100
Wheel Diameter D (phi mm)
100
Eccentricity E (mm)
35
Allowable Load (daN[kgf])
120[122.4]
Wheel No.
425S
Type
Rubber wheels
Brake
Included
Shape
Universal car S
Wheel Width (mm)
32
Mounting Dimentsion X x Y(X' x Y')(mm)
68x68(71x71)
Allowable Load (daN)
120
Attachment Height H (mm)
132
Turning Radius (mm)
89
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Creating a truck
5
From Japan
On 2016-12-19 09:51:52
Mounting is simple, strength enough. We are very satisfied.
This review is about item#2213066.
Truck production
5
From Japan
On 2014-09-09 14:04:55
We are very happy.
This review is about item#02213075.
Load carriage
5
From Japan
On 2014-07-30 13:18:59
Purchase of as repair parts. It survives because it continues to be not even change for many years in the standard products.
This review is about item#02213084.