Buy more than* S$200* and get FREE SHIPPING

  • 413S Swivel Caster Stopper, Steel Wheel Rubber Volume Wheel,
  • 413S Swivel Caster Stopper, Steel Wheel Rubber Volume Wheel,
  • 413S Swivel Caster Stopper, Steel Wheel Rubber Volume Wheel,

413S Swivel Caster Stopper, Steel Wheel Rubber Volume Wheel, 413S-R125

5.00 (3)
Item.#
02213075
Mfr.#
413S-R125
Package Qty.
1PC
Ship pack of
1
42.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Steel plate wheel rubber roll wheel Includes resin bush
Model
413S Universal car
Turning Radius (mm)
105
Wheel Width (mm)
38
Mounting Dimentsion X x Y(X' x Y')(mm)
75x75(80x80)
Allowable Load (daN)
150
Attachment Height H (mm)
168
Wheel No.
425S
Type
Rubber wheels
Brake
Included
Shape
Universal car S
Mounting Seat A x B (mm)
102x102
Wheel Diameter (phi mm)
125
Wheel Diameter D (phi mm)
125
Eccentricity E (mm)
38
Allowable Load (daN[kgf])
150[153.0]
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Creating a truck
5
From Japan
On 2016-12-19 09:51:52
Mounting is simple, strength enough. We are very satisfied.
This review is about item#2213066.
Truck production
5
From Japan
On 2014-09-09 14:04:55
We are very happy.
This review is about item#02213075.
Load carriage
5
From Japan
On 2014-07-30 13:18:59
Purchase of as repair parts. It survives because it continues to be not even change for many years in the standard products.
This review is about item#02213084.