Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 413S Swivel Caster Stopper, Steel Wheel Rubber Volume Wheel,
  • 413S Swivel Caster Stopper, Steel Wheel Rubber Volume Wheel,
  • 413S Swivel Caster Stopper, Steel Wheel Rubber Volume Wheel,

413S Swivel Caster Stopper, Steel Wheel Rubber Volume Wheel, 413S-R150

5.00 (7)
Item.#
02213084
Mfr.#
413S-R150
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Mounting Hole Diameter P(mm)
11
Finishing (Metal Compatibletings)
Unichrome plating
Material (Wheel)
Steel plate wheel rubber roll wheel Includes resin bush
Model
413S Universal car
Turning Radius (mm)
117
Wheel Width (mm)
40
Mounting Dimentsion X x Y(X' x Y')(mm)
75x75(80x80)
Allowable Load (daN)
160
Attachment Height H (mm)
190
Wheel No.
425S
Type
Rubber wheels
Brake
Included
Shape
Universal car S
Mounting Seat A x B (mm)
102x102
Wheel Diameter (phi mm)
150
Wheel Diameter D (phi mm)
150
Eccentricity E (mm)
41
Allowable Load (daN[kgf])
160[163.2]
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
We used it for making flatbed car for heavy goods
5
From Japan
On 2018-02-07 15:20:57
Because it is a Taburin's caster, it can be used with confidence. The movement is smooth and the price is reasonable. I am very saved because I can receive it on the next day without placing a heavy caster.
This review is about item#2213084.
Used as a replacement part
5
From Japan
On 2017-10-06 09:30:39
I did not like the quality of casters attached to the product so I replaced this product with a good degree of completeness and I like it quietly.
This review is about item#02213075.
Production of dolly
5
From Japan
On 2017-07-25 19:20:16
I am satisfied with cheap dimensions, easy-to-purchase price, robustness.
This review is about item#2213066.
Used for mobile workbench
5
From Japan
On 2017-06-22 09:30:23
I am also solid, making sure the stoppers are neat and satisfied.
This review is about item#02213066.
Creating dolly
5
From Japan
On 2016-12-19 09:51:52
Easy to install, sufficient strength. I am very satisfied.
This review is about item#2213066.
Dolly construction
5
From Japan
On 2014-09-09 14:04:55
I am very satisfied.
This review is about item#02213075.
Package transportation
5
From Japan
On 2014-07-30 13:18:59
Purchase as repair parts. It is saved because it has been unchanged for many years in standard products.
This review is about item#02213084.