Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 413S Swivel Caster Stopper, Rubber Wheel
  • 413S Swivel Caster Stopper, Rubber Wheel
  • 413S Swivel Caster Stopper, Rubber Wheel

413S Swivel Caster Stopper, Rubber Wheel 413S-R75

4.33 (3)
Item.#
02213102
Mfr.#
413S-R75
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Allowable Load (daN)
60
Eccentricity E (mm)
28
Attachment Height H (mm)
93
Turning Radius (mm)
69
Mounting Seat A x B (mm)
70x58
Mounting Dimentsion X x Y(X' x Y')(mm)
55x42
Mounting Hole Diameter P(mm)
8.8
Material (Wheel)
Integrated rubber wheels Includes resin bush
Model
413S Universal car
Shape
Universal car S
TRUSCO Part Number
125-1708
Stopper
Included
Wheel No.
425G
Wheel Width (mm)
26
Type
Rubber wheels
Wheel Diameter D (phi mm)
75
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When moving containers
5
From Japan
On 2017-06-23 07:22:54
Somewhat satisfied, I thought that it would be possible to lock the rotating part at the same time.
This review is about item#02213102.
Existing casters can not tolerate weight heavily
3
From Japan
On 2015-06-19 18:17:51
Very smooth movement and customers were extremely pleased.
This review is about item#02213111.
Truck for audio equipment
5
From Japan
On 2014-07-27 13:53:49
Compared to the 420G series, the pedestal seems to be large and stable. Also, I think the bearing is also good compared to the G series
This review is about item#02213111.