Buy more than* S$200* and get FREE SHIPPING

  • 413S Swivel Caster Stopper, Rubber Wheel
  • 413S Swivel Caster Stopper, Rubber Wheel
  • 413S Swivel Caster Stopper, Rubber Wheel

413S Swivel Caster Stopper, Rubber Wheel 413S-RD50

4.33 (3)
Item.#
02213111
Mfr.#
413S-RD50
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Unichrome plating
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
50
Eccentricity E (mm)
26
Attachment Height H (mm)
70
Turning Radius (mm)
68
Mounting Seat A x B (mm)
70x58
Mounting Dimentsion X x Y(X' x Y')(mm)
55x42
Material (Wheel)
Integrated rubber wheels Includes resin bush
Mounting Hole Diameter P(mm)
8.8
Model
413S Universal car
Shape
Universal car S
TRUSCO Part Number
125-1660
Stopper
Included
Wheel No.
427S
Wheel Width (mm)
26
Type
Rubber wheels
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When moving containers
5
From Japan
On 2017-06-23 07:22:54
Somewhat satisfied, I thought that it would be possible to lock the rotating part at the same time.
This review is about item#02213102.
Existing casters can not tolerate weight heavily
3
From Japan
On 2015-06-19 18:17:51
Very smooth movement and customers were extremely pleased.
This review is about item#02213111.
Truck for audio equipment
5
From Japan
On 2014-07-27 13:53:49
Compared to the 420G series, the pedestal seems to be large and stable. Also, I think the bearing is also good compared to the G series
This review is about item#02213111.