Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 413S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel, With Stopper
  • 413S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel, With Stopper
  • 413S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel, With Stopper

413S Swivel Caster, Nylon Wheel Urethane Rolling, With B, Wheel, With Stopper 413S-UB50

4.83 (6)
Item.#
02213154
Mfr.#
413S-UB50
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wheel No.
439S
Type
Urethane wheel (with B)
Mounting Hole Diameter P(mm)
8.8
Wheel Diameter D (phi mm)
50
Allowable Load (daN)
60
Eccentricity E (mm)
26
Allowable Load (daN[kgf])
60[61.2]
Mounting Seat A x B (mm)
70 x 58
Mounting Height (mm)
70
Wheel Diameter (phi mm)
50
Finishing (Metal Compatibletings)
Unichrome plating
Shape
Universal car S
Brake
With
Model
413 S Universal car
TRUSCO Part Number
125-1678
Attachment Height H (mm)
70
Turning Radius (mm)
68
Wheel Width (mm)
25
Mounting Dimentsion X x Y(X' x Y')(mm)
55 x 42
Material (Wheel)
Nylon wheel thermoplasticity urethane wheel Includes roller bearings
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For products
4
From Japan
On 2017-01-27 18:43:56
415 - UB 75 It is OK to make it, but a little price?
This review is about item#2213172.
Move container
5
From Japan
On 2016-10-30 15:48:13
It can move smoothly with less resistance.
This review is about item#2213127.
Castor for product transfer base
5
From Japan
On 2016-04-13 15:45:11
Replacing only casters due to wear due to wear Because stocks are rich in old models, they can be used immediately with the same installation pitch.
This review is about item#02213163.
Bogie
5
From Japan
On 2015-12-02 09:44:34
You can use with confidence and with confidence
This review is about item#02213172.
I use it on a truck carrying objects.
5
From Japan
On 2015-02-16 17:13:49
Although it is using for many years, there seems to be no problem in particular. Speaking of greed, it is better if somehow managed to keep the height high. This is hope.
This review is about item#02213172.
For changing dolly on which metal parts are placed
5
From Japan
On 2014-06-13 14:15:31
I replaced it because the tire of the truck worn out. I think that it is not a thing that will be broken soon, because there is no memory in the last exchange.
This review is about item#02213127.